Shower Arm Flange in Bronzed Gold
Mfr # 137488BZG
Zoro # G410399517
product price: $23.75
/eaKey Features
Finish
Bronzed Gold
Width
2.5 in.
Depth
0.37 in.
Length
2.5 in.
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137488BZG
Zoro #
G410399517
UPC #
26508374375
Country of Origin
United States
Dimensions
Width
2.5 in.
Depth
0.37 in.
Length
2.5 in.
Details
Finish
Bronzed Gold
Color
Gold
Application
Bathroom
Description
- •Manufactured in the United States
- •In Moen's bronzed gold finish
- •Covered under Moen's one year warranty for parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.