Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm Flange in Chrome

  • Mfr # 158376

  • Zoro # G110332050


product price: $28.45
/ea

Key Features

Finish
Chrome
Length
10.5 in
Color
Silver
Width (In.)
7.25 in
Depth (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
158376
Zoro #
G110332050
UPC #
26508224816
Country of Origin
China

Dimensions

Length
10.5 in
Width (In.)
7.25 in
Depth (In.)
1 in

Details

Finish
Chrome
Color
Silver

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •Covered under Moen's 1 year warranty
  • •Manufactured in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.