Zoro Homepage

Shower Arm Flange in Matte Black

  • Mfr # 198480BL

  • Zoro # G910331505


product price: $26.79
/ea

Key Features

Depth (In.)
1.2 in
Color
Black
Length
10.25 in
Width
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198480BL
Zoro #
G910331505
UPC #
810475006830
Country of Origin
Unknown

Dimensions

Depth (In.)
1.2 in
Length
10.25 in
Width
6.7 in

Details

Finish
Matte Black
Color
Black

Description

  • •In Moen's matte black finish
  • •Covered under Moen's 1 year warranty
  • •10.25" x 6.7" x 1.2" (L x W x H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.