Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm & Flange Kit Brb

  • Mfr # 158376BRB

  • Zoro # G108463841


product price: $44.89
/ea

Key Features

Finish
Mediterranean Bronze
Height (In.)
1.5 in
Width (In.)
7.25 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
158376BRB
Zoro #
G108463841
UPC #
26508251799
Country of Origin
China

Dimensions

Height (In.)
1.5 in
Width (In.)
7.25 in
Length
10.5 in

Details

Finish
Mediterranean Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.