Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Arm Flange Orb

  • Mfr # 164745ORB

  • Zoro # G312414899


product price: $21.99
/ea

Key Features

Finish
Bronze - Oil Rubbed (ORB)
Depth (In.)
0.5 in
Width (In.)
5 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164745ORB
Zoro #
G312414899
UPC #
26508239261
Country of Origin
United States

Dimensions

Depth (In.)
0.5 in
Width (In.)
5 in
Length
8.5 in

Details

Finish
Bronze - Oil Rubbed (ORB)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.