Zoro Homepage

Shower arm/Flange BG

  • Mfr # S122BG

  • Zoro # G812371098


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Length
9.5 in
Depth (In.)
3.5 in
Width (In.)
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S122BG
Zoro #
G812371098
UPC #
26508337851
Country of Origin
China

Dimensions

Length
9.5 in
Depth (In.)
3.5 in
Width (In.)
5.6 in

Details

Finish
Brushed Gold

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.