
Shower Curtain Rings
Mfr # SR2201BL
Zoro # G001238201
product price: $24.89
/eaKey Features
Finish
Matte Black
Width
2.32
Length
4.25
Height
6.42
Collection
Moen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2201BL
Zoro #
G001238201
UPC #
34584029195
Country of Origin
Unknown
Dimensions
Width
2.32
Length
4.25
Height
6.42
Details
Finish
Matte Black
Collection
Moen
Weight
0.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.