
Shower Curtain Rings
Mfr # SR2201NL
Zoro # G101238309
product price: $25.09
/eaKey Features
Finish
Polished Nickel
Length
4.25
Collection
Moen
Width
2.32
Height
6.42
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2201NL
Zoro #
G101238309
UPC #
34584029201
Country of Origin
Unknown
Dimensions
Length
4.25
Width
2.32
Height
6.42
Details
Finish
Polished Nickel
Collection
Moen
Weight
0.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.