Zoro Homepage

Shower Escutcheon In Brushed Nickel

  • Mfr # 215535BN

  • Zoro # G314539804


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Depth
1.5 in
Width
7.25 in
Height
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215535BN
Zoro #
G314539804
UPC #
26508380338
Country of Origin
China

Dimensions

Depth
1.5 in
Width
7.25 in
Height
10.8 in

Details

Color/Finish
Brushed Nickel

Description

  • • brushed nickel finish brings the warm look of stainless to your bath
  • • Manufactured in China
  • • Genuine Moen Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.