Zoro Homepage

Shower Handle, Chrome, Single Lever

  • Mfr # 100657

  • Zoro # G1912285


product price: $24.49
/ea

Key Features

Finish
Chrome
ADA Compliant
Not ADA Compliant
Handle Type
Lever
Material
Brass
For Use With
Moen Tub Shower Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100657
Zoro #
G1912285
UPC #
026508129968
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr

Details

Finish
Chrome
ADA Compliant
Not ADA Compliant
Handle Type
Lever
Item
Tub and Shower Handle
Material
Brass
For Use With
Moen Tub Shower Trim
Material of Construction
Brass
Includes
Handle and Adapter
Tub and Shower Category
Shower Handles
Features
Exceptional Beauty and Reliable, Innovative Design
Ligature Resistant
No
ADA Compliance
No
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Not Included
Includes Handle
Handle Included
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Color
Glacier
Product Type
Tub and Shower Handle
Compatible Product Type
Bathtub and Shower Faucets
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, Moen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.