Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Handle Kit Bg

  • Mfr # 201912BG

  • Zoro # G108464510


product price: $56.95
/ea

Key Features

Finish
Brushed Gold
Overall Width
7.13 in
Commercial / Residential
Residential
Height
1.8 in
Length (In.)
10.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201912BG
Zoro #
G108464510
UPC #
26508347829
Country of Origin
Unknown

Dimensions

Overall Width
7.13 in
Height
1.8 in
Length (In.)
10.13 in

Details

Finish
Brushed Gold
Commercial / Residential
Residential

Description


brushed gold pairs rich, warm tones with lush texturing for a timeless finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.