Zoro Homepage

Shower Head, 2-3/4" Face Dia., 1-1/2" IPS

  • Mfr # 52716EP15

  • Zoro # G6303720


product price: $55.15
/ea

Key Features

Type
Shower
Material of Construction
Plastic
Length (In.)
2-3/4
For Use With
Shower Arm
Standards
ASME A112.18.1, CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52716EP15
Zoro #
G6303720
UPC #
026508213353
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2-3/4
Face Dia.
2 3/4 in
Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Fixed Showerhead Thickness
2 3/4 in
Fixed Showerhead Width
2 3/4 in

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Circle, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 2 3/4 in, Fixed Showerhead Width 2 3/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant No, Manufacturers Warranty Length 5 yr, Moen, Commercial, 1/2 in IPS, Showerhead Function Single, Metal, Showerhead Shape Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.