Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Shower Head, 7" D, 7" W, 7" Face Dia. T2802NH

Shower Head, 7" D, 7" W, 7" Face Dia. (Discontinued)

  • Mfr # T2802NH
  • Zoro # G6304000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2802NH
Zoro #
G6304000
UPC #
026508224489
Country of Origin
United States

Dimensions

Plate Width
7"
Depth (In.)
7
Height (In.)
7
Plate Length
7"
Width (In.)
7
Face Dia. (In.)
7
Manufacturers Warranty Length
Lifetime
Fixed Showerhead Width
3 5/8 in
Trim Plate Width
7 in
Connection Size
1/2 in
Trim Plate Height
7 in

Details

Item
Showerhead Kit
Flow Rate
2.5 gpm
ADA Compliant
Yes
Shower Head Type
Wall Mounted
Standards
ASME A112.18.1, CSA B125.1
Max. Flow
2.5 GPM
Material of Construction
Plastic
Features
Built on the Moen M-Pact Common Valve System, Allowing You to Update the Faucet Style In the Future with out Replacing Any Plumbing
Operating Temp.
32 Degrees to 131 Degrees F
Valve Design
Pressure Balance
Primary Material
Plastic
Type
Wall Mounted
Ligature Resistant
No
Handle Finish
Chrome
Handle Type
Single Lever
Connection (In.)
3/4
Color/Finish
Chrome
Connection Type
CC
Includes
Adjustable Temp Limit Stop
Showerhead Type
Wall Mounted
Includes Trim Plate
Yes
Trim Plate Shape
Circle
Faucet Body Material
Brass
Series
Method Posi-Temp T802
ADA Compliance
Yes
Fixed Showerhead Flow Rate
2.5 gpm
Includes Stem
No
Includes Handheld Showerhead
No
Includes Fixed Showerhead
No
CEC Compliant
CEC Compliant
Includes Check Stop
Yes
Includes Drain Stopper
No
Trim Finish
Chrome
Includes Valve
Yes
Includes Cartridge
Yes
Includes Handle
Yes
Includes Hot Temperature Limit
No
Shower Valve Type
Pressure Balancing
Face Shape
Circle

Description

Showerhead Kit, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, CC, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 3 5/8 in, Number of Handles 1, Moen, Method Posi-Temp T802 Series, Shower Connection Type 1/2 in CC, Shower Valve Type Pressure Balancing, Wall Mounted, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Shape Circle, Trim Plate Width 7 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.