Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Shower Head, 7" W, 3-5/16" Face Dia. (Discontinued)

  • Mfr # 8342EP15
  • Zoro # G6303626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8342EP15
Zoro #
G6303626
UPC #
026508213377
Country of Origin
United States

Dimensions

Plate Length
7"
Hose Length (In.)
69
Height (In.)
28 1/2
Width (In.)
7
Face Dia. (In.)
3-5/16
Plate Width
7"
Depth (In.)
7

Details

Includes
Grab Bar
Item
Shower Head
Features
3 Function
ADA Compliant
Yes
Shower Head Type
Wall Mounted
Standards
ASME A112.18.1/CSA B-125.1
Flow Rate (GPM)
1.5
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Handle Type
Hand Held
Connection (In.)
3/4
Max. Flow
1.5 gpm
Color/Finish
Chrome
Operating Temp.
32 Degrees to 131 Degrees F
Primary Material
Plastic
Material of Construction
Plastic
Valve Design
Pressure Balance
Handle Finish
Chrome
Type
Wall Mount
Showerhead Type
Wall Mounted

Description

Shower Head, Wall Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.