Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Head, Plastic, 2" D, 2" W

  • Mfr # 52710EP15

  • Zoro # G6303860


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.5
Includes
30 in Slide Bar, 69 in Metal Hose and Mounting Hardware, Drop Ell
Hose Length (In.)
69
Handle Finish
Chrome
Primary Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52710EP15
Zoro #
G6303860
UPC #
026508213346
Country of Origin
China

Dimensions

Hose Length (In.)
69
Plate Width
7"
Width (In.)
2
Depth (In.)
2
Plate Length
2"
Height (In.)
28-1/2
Face Dia. (In.)
2
Manufacturers Warranty Length
5 yr
Face Dia.
2 in
Connection Size
1/2 in
Handheld Showerhead Width
3 3/8 in

Details

Item
Handheld Showerhead
Flow Rate (GPM)
1.5
Includes
30 in Slide Bar, 69 in Metal Hose and Mounting Hardware, Drop Ell
Handle Finish
Chrome
Primary Material
Plastic
Connection (In.)
3/4
ADA Compliant
ADA Compliant
Max. Flow
1.5 gpm
Valve Design
Pressure Balance
Shower Head Type
Wall Mounted
Material of Construction
Plastic
Handle Type
Hand Held
Standards
ASME A112.18.1, ASSE 1014, CSA B125.1
Ligature Resistant
No
Operating Temp.
32 Degrees to 131 Degrees F
Color/Finish
Chrome
Type
Wall Mount
Features
Backflow Protection
Connection Type
NPT
Showerhead Type
Handheld
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Showerhead Spray Pattern
Regular
Includes Tub Spout
Tub Spout Not Included
Series
Commercial
Showerhead Shape
Flat Circle
Showerhead Function
Single
Includes Valve
Valve Not Included
Includes Fixed Showerhead
Fixed Showerhead Not Included
Showerhead Material
Metal, Rubber
Handheld Showerhead Flow Rate
1.5 gpm
Includes Handle
Handle Not Included
Face Shape
Circle
Vandal Resistant Features
Vandal Resistant
Includes Handheld Showerhead
Handheld Showerhead Included
Includes Trim Plate
Trim Plate Not Included
Trim Finish
Chrome
Vandal-Resistant Features
Vandal-Resistant
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Showerhead, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Circle, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Width 3 3/8 in, Ligature Resistant No, Manufacturers Warranty Length 5 yr, Moen, Commercial, 1/2 in NPT, Showerhead Function Single, Metal, Rubber, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.