Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Shower Head, Plastic, 7" D, 7" Face Dia. T2803NH

Shower Head, Plastic, 7" D, 7" Face Dia. (Discontinued)

  • Mfr # T2803NH
  • Zoro # G6303991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2803NH
Zoro #
G6303991
UPC #
026508224496
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Face Dia.
7 in
Plate Width
7"
Height (In.)
7
Width (In.)
7
Face Dia. (In.)
7
Depth (In.)
7
Plate Length
7"
Manufacturers Warranty Length
5 yr
Trim Plate Width
7 in
Trim Plate Height
7 in
Handle Length
3 5/32 in

Details

Includes
Escutcheon, Escutcheon Screws, Handle Adapter, Handle Kit, Plaster Ground, Shower Arm, Shower Arm Flange, Stop Tube Kit, Temperature Limit Stop
Item
Tub and Shower Trim Kit
Tub Spout Connection Type
Slip Fit
Features
Easy to Replace
Flow Rate
2.5 gpm
Spout Reach
6 in
Type
Wall Mounted
ADA Compliant
Yes
Shower Head Type
Wall Mounted
Standards
ADA, ASME A112.18.1, CSA B125.1
Max. Flow
2.5 GPM
Ligature Resistant
No
Primary Material
Plastic
Operating Temp.
32 Degrees to 131 Degrees F
Handle Type
Single Lever
Handle Finish
Chrome
Color/Finish
Chrome
Valve Design
Pressure Balance
Connection (In.)
3/4
Material of Construction
Plastic
Connection Type
Female IPS
Showerhead Type
Wall Mounted
Includes Handle
Yes
Includes Fixed Showerhead
No
Showerhead Function
Single
Includes Trim Plate
Yes
Includes Handheld Showerhead
No
Tub Spout Type
Pull Up Diverter Spout
CEC Compliant
Non CEC Compliant
Trim Finish
Chrome
Includes Stem
No
Includes Tub Spout
Yes
Includes Hot Temperature Limit
Yes
Series
Method
Includes Cartridge
No
Includes Check Stop
No
Spout Flow Rate
6 gpm
Includes Valve
No
Includes Drain Stopper
No
Shower Valve Type
Pressure Balancing
ADA Compliance
Yes
Trim Plate Shape
Circle
Face Shape
Circle

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, Female IPS, Face Shape Circle, Faucet Handle Type Lever, Handle Length 3 5/32 in, Number of Handles 1, Moen, Method Series, Shower Connection Type 1 7/8 in Male IPS, Shower Valve Type Pressure Balancing, Wall Mounted, Spout Flow Rate 6 gpm, Spout Reach 6 in, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Shape Circle, Trim Plate Width 7 in, Tub Spout Connection Type Slip Fit, Pull Up Diverter Spout

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.