Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Rod in Satin Stainless

  • Mfr # 55-5

  • Zoro # G910332045


product price: $47.85
/ea

Key Features

Depth
3 in
Color
Silver
Finish
Satin Stainless
Width
3 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-5
Zoro #
G910332045
UPC #
34584484871
Country of Origin
China

Dimensions

Depth
3 in
Width
3 in
Length
60 in

Details

Color
Silver
Finish
Satin Stainless
Application
Bathroom
Weight
5 lb

Description

  • •Satin stainless finish
  • •Fits standard 72" x 72" shower curtains
  • •Shower rod sized to securely fit 5' tub
  • •Corrosion resistant
  • •Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • •Covered under Moen's 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.