Zoro Homepage

Shower Trim Kit, 6-3/4" End Tip Dia

  • Mfr # T8375

  • Zoro # G6303711


product price: $48.89
/ea

Key Features

Sub-Category
Shower accessory
Material
Brass
Finish
Chrome
Material of Construction
Brass, Metal
Standards
ASME A112.18.1, CSA B125.1, NSF61/9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8375
Zoro #
G6303711
UPC #
026508211892
Country of Origin
United States

Dimensions

End Tip Dia. (In.)
4.00
Manufacturers Warranty Length
5 yr
Connection Size
1/2 in
Fixed Showerhead Thickness
2 1/2 in

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, IPS, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 2 1/2 in, Number of Handles 1, Moen, Commercial Posi-Temp T8375 Series, Shower Connection Type 1/2 in IPS, Showerhead Function Single, Showerhead Material Brass, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome

Restrictions

This item has been restricted from sale in the following states: CO, HI, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.