Shower Trim Kit, Chrome, 2" End Tip Dia.

  • Mfr # T8346EP15
  • Zoro # G6303851
product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Shower accessory
Material
Brass
Finish
Chrome
Standards
ASME A112.18, CSA B125.1
Includes
Grab Bar, Hand Held, Hose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T8346EP15
Zoro #
G6303851
UPC #
026508228616
Country of Origin
United States

Dimensions

End Tip Dia. (In.)
2.00
Trim Plate Width
7 in
Manufacturers Warranty Length
5 yr
Trim Plate Height
7 in

Details

Sub-Category
Shower accessory
Material
Brass
Finish
Chrome
Standards
ASME A112.18, CSA B125.1
Includes
Grab Bar, Hand Held, Hose
For Use With
Moen Valves
Item
Shower Faucet
For Use With Mfr. Model Number
8371HD
Tub and Shower Category
Shower Trim Parts
Type
Shower
Number of Holes
4
Compatible Mfr. Model Number
8371HD
Includes Stem
Stem Not Included
Includes Handle
Handle Included
Includes Trim Plate
Trim Plate Included
Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
ADA Compliance
Yes
Trim Plate Shape
Circle
Includes Valve
Valve Included
Includes Tub Spout
No
Trim Plate Material
Brass
Trim Finish
Chrome
Includes Cartridge
Cartridge Not Included
Handheld Showerhead Flow Rate
1.5 gpm
Series
Commercial Posi-Temp T8346
ADA Compliant
ADA Compliant
Product Type
Shower Faucets
Compatible Manufacturer Part Number
8371HD
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Handheld Showerhead Flow Rate 1.5 gpm, Number of Handles 1, Moen, Commercial Posi-Temp T8346 Series, Shower Connection Type 1/2 in, Trim Finish Chrome, Trim Plate Height 7 in, Trim Plate Shape Circle, Trim Plate Width 7 in

Ratings & reviews