Zoro Homepage

Shower Trim Kit, Number of Holes 2

  • Mfr # T8346

  • Zoro # G6303641


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Shower accessory
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1, ASME A112.18.3, CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8346
Zoro #
G6303641
UPC #
026508228609
Country of Origin
United States

Dimensions

End Tip Dia. (In.)
4.00
Connection Size
1/2 in
Handheld Showerhead Width
3 3/8 in
Manufacturers Warranty Length
5 yr

Details

Sub-Category
Shower accessory
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1, ASME A112.18.3, CSA B125.1
Includes
30 in Mounting Slide Bar, 69 in Flexible Metal Hose
For Use With
Moen Valves
Item
Shower Faucet
Type
Shower
Tub and Shower Category
Shower Trim Parts
Number of Holes
2
For Use With Mfr. Model Number
8371HD
Features
Adjustable Temperature Limit Stop, Pause Button, Pressure Balancing Mechanism
Showerhead Material
Brass, Metal
Ligature Resistant
No
Fixed Showerhead Flow Rate
2.5 gpm
Handheld Showerhead Flow Rate
2.5 gpm
Includes Valve
Valve Included
Face Shape
Circle
Showerhead Function
Single
Includes Handheld Showerhead
Handheld Showerhead Included
Vandal Resistant Features
Vandal Resistant
Showerhead Type
Handheld
Includes Fixed Showerhead
Fixed Showerhead Not Included
Includes Trim Plate
Trim Plate Included
Includes Handle
Handle Included
Showerhead Spray Pattern
Regular
Showerhead Shape
Flat Circle
ADA Compliance
Yes
Series
Commercial Posi-Temp T8346
Connection Type
NPT
Trim Finish
Chrome
CEC Compliant
Non CEC Compliant
Includes Tub Spout
No
ADA Compliant
ADA Compliant
Product Type
Shower Faucets
Vandal-Resistant Features
Vandal-Resistant
Ligature-Resistant
Not Ligature-Resistant

Description

Shower Faucet, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Flow Rate 2.5 gpm, Handheld Showerhead Width 3 3/8 in, Number of Handles 1, Moen, Commercial Posi-Temp T8346 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Brass, Metal, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Handheld, Trim Finish Chrome

Restrictions

This item has been restricted from sale in the following states: CA, CO, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.