Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Valve Repair Kit

  • Mfr # 8370HD

  • Zoro # G6303696


product price: $113.88
/ea
Free Shipping & Returns

Key Features

Sub-Category
Shower accessory
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
ASSE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8370HD
Zoro #
G6303696
UPC #
026508228470
Country of Origin
United States

Dimensions

End Tip Dia. (In.)
3.00
Connection Size
1/2 in
Manufacturers Warranty Length
5 yr

Details

Sub-Category
Shower accessory
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
ASSE
Includes
Pressure Balancing, Four Port
For Use With
Moen Valves
Item
Control Valve
Number of Holes
1
Type
Shower
For Use With Mfr. Model Number
52710EP15
Tub and Shower Category
Shower Repair Parts
Includes Trim Plate
Trim Plate Not Included
Number of Ports
4
CEC Compliant
Non CEC Compliant
Shower Valve Type
Pressure Balancing
Includes Check Stop
Check Stop Not Included
Reversible
Not Reversible
Includes Stem
Stem Not Included
Features
From Leaks and Vandalism to Normal Wear and Tear, Worries Never Cease Where Commercial and Institutional Fixtures are Concerned
Connection Type
CC
Compatible Mfr. Model Number
52710EP15
Ligature Resistant
No
Includes Plaster Guard
Plaster Guard Not Included
Includes Valve
Valve Included
Includes Hot Temperature Limit
Hot Temperature Limit Included
Includes Cartridge
Cartridge Included
Vandal Resistant Features
Vandal Resistant
Product Type
Control Valve
Compatible Manufacturer Part Number
52710EP15
Ligature-Resistant
Not Ligature-Resistant
Vandal-Resistant Features
Vandal-Resistant

Description

Control Valve, Non CEC Compliant, Connection Size 1/2 in, CC, For Use With Moen Valves, Material of Construction Brass, Number of Ports 4, Moen, Reversible Not Reversible, Shower Valve Type Pressure Balancing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.