Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Showerhead

  • Mfr # 26100EP

  • Zoro # G604853030


product price: $48.59
/ea

Key Features

Includes
Handshower, Hose and Magnetic Dock
ADA Compliant
Not ADA Compliant
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
ADA Compliance
No
Manufacturers Warranty Length
Limited Lifetime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26100EP
Zoro #
G604853030
UPC #
026508266540
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Connection Size
1/2 in
Handheld Showerhead Width
3 3/4 in

Details

Includes
Handshower, Hose and Magnetic Dock
Item
Handheld Showerhead
ADA Compliant
Not ADA Compliant
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
ADA Compliance
No
CEC Compliant
CEC Compliant
Connection Type
IPS
Showerhead Spray Pattern
Massage
Includes Handheld Showerhead
Handheld Showerhead Included
Showerhead Function
Multi
Trim Finish
Chrome
Includes Valve
Valve Included
Handheld Showerhead Flow Rate
1.75 gpm
Showerhead Type
Handheld
Series
26100
Includes Fixed Showerhead
Fixed Showerhead Not Included

Description

Handheld Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Width 3 3/4 in, Manufacturers Warranty Length Limited Lifetime, Cleveland Faucet Group, 26100, 1/2 in IPS, Showerhead Function Multi, Showerhead Spray Pattern Massage, Handheld, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.