Handheld Showerhead

  • Mfr # 26100EPSRN

  • Zoro # G904852986


product price: $55.95
/ea

Key Features

Includes
Magnetix Docking System
Features
Spot Resistant Brushed Nickel Finish Resists Fingerprints and Water Spots
ADA Compliant
Not ADA Compliant
Connection Type
IPS
ADA Compliance
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26100EPSRN
Zoro #
G904852986
UPC #
026508266557
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Connection Size
1/2 in
Handheld Showerhead Width
3 3/4 in

Details

Includes
Magnetix Docking System
Item
Handheld Showerhead
Features
Spot Resistant Brushed Nickel Finish Resists Fingerprints and Water Spots
ADA Compliant
Not ADA Compliant
Connection Type
IPS
ADA Compliance
No
CEC Compliant
CEC Compliant
Showerhead Function
Multi
Includes Valve
Valve Included
Showerhead Spray Pattern
Massage
Includes Handheld Showerhead
Handheld Showerhead Included
Handheld Showerhead Flow Rate
1.75 gpm
Showerhead Type
Handheld
Trim Finish
Brushed Nickel
Includes Fixed Showerhead
Fixed Showerhead Not Included

Description

Handheld Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, IPS, Fixed Showerhead Flow Rate Not Applicable, Fixed Showerhead Thickness Not Applicable, Fixed Showerhead Width Not Applicable, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Width 3 3/4 in, Manufacturers Warranty Length Limited Lifetime, Cleveland Faucet Group, 1/2 in IPS, Showerhead Function Multi, Showerhead Spray Pattern Massage, Handheld, Brushed Nickel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.