Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Showerhead Classic Brushed Nickel

  • Mfr # 5263EP17CBN

  • Zoro # G001236788


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Finish
Classic Brushed Nickel
Height
3.8 in
Width
3.8 in
Length
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5263EP17CBN
Zoro #
G001236788
UPC #
26508237267
Country of Origin
United States

Dimensions

Height
3.8 in
Width
3.8 in
Length
3.8 in

Details

Finish
Classic Brushed Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.