Showerhead in Matte Black
Mfr # 156960EPBL
Zoro # G310331976
product price: $47.09
/eaKey Features
Color
Black
Length
5.4 in
Width
5.2 in
Weight
4.1 lb
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156960EPBL
Zoro #
G310331976
UPC #
26508352021
Country of Origin
United States
Dimensions
Length
5.4 in
Width
5.2 in
Depth
4.9 in
Details
Color
Black
Weight
4.1 lb
Finish
Matte Black
Description
- •In Moen's matte black finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.