Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Showerhead Kit Ep Srn

  • Mfr # 155613EPSRN

  • Zoro # G808437272


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Length (In.)
10.5 in
Standards
WaterSense Listed
Height
4.125 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155613EPSRN
Zoro #
G808437272
UPC #
26508236871
Country of Origin
United States

Dimensions

Length (In.)
10.5 in
Height
4.125 in
Width
9.5 in

Details

Finish
Spot Resist Brushed Nickel
Standards
WaterSense Listed

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full spray
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.