Shop MOEN
See all product information
Create Account
Showerhead, Matte Black, Wall Mount
- Mfr # M6345EPBL
- Zoro # G801238661
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Features
WaterSense Labeled
Flow Rate
1.75 gpm
Mounting Type
Wall Mount
ADA Compliant
No
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6345EPBL
- Zoro #
- G801238661
- UPC #
- 26508306017
- Country of Origin
- Unknown
- Item
- Showerhead
- Features
- WaterSense Labeled
- Flow Rate
- 1.75 gpm
- Mounting Type
- Wall Mount
- ADA Compliant
- No
- Finish
- Matte Black
- Connection
- 1/2 in
- Standards
- ASME A112.18.1; CSA B125.1; IAPMO Listed
- Flow Outlet Type - Faucet
- Full, Rain
- Material
- Brass
- Commercial / Residential
- Residential, Commercial
- CEC Compliant
- Yes
Dimensions
- Height
- 8 in
- Width
- 8 in
- Face Dia.
- 8 in
Description
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period Traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.
- matte black finish is the perfect complement to modern spaces
- generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- one-function full spray
- meets EPA WaterSense criteria to conserve water without sacrificing performance
- limited lifetime warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.