Zoro Homepage

Showerhead Only Bn

  • Mfr # 6303BN

  • Zoro # G912372261


product price: $70.15
/ea

Key Features

Length
4.5 in
Width
3.75 in
Finish
Brushed Nickel
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6303BN
Zoro #
G912372261
UPC #
26508153321
Country of Origin
United States

Dimensions

Length
4.5 in
Width
3.75 in
Depth
3 in

Details

Finish
Brushed Nickel
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •3-1/2" diameter spray head
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.