Zoro Homepage

Showerhead Soft Square Ch

  • Mfr # 58915

  • Zoro # G908454377


product price: $65.65
/ea

Key Features

Finish
Chrome
Height
3.9 in
Width
7 in
Standards
WaterSense Listed
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58915
Zoro #
G908454377
UPC #
810475007295
Country of Origin
Unknown

Dimensions

Height
3.9 in
Width
7 in
Length
7.5 in

Details

Finish
Chrome
Standards
WaterSense Listed
Application
Residential

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •5-7/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •one-function full rainshower
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.