Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shr Arm 8 Bn

  • Mfr # 123815BN

  • Zoro # G812374020


product price: $55.99
/ea

Key Features

Finish
Brushed Nickel (BN)
Length
8.75 in
Depth (In.)
1.2 in
Width (In.)
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
123815BN
Zoro #
G812374020
UPC #
26508152881
Country of Origin
United States

Dimensions

Length
8.75 in
Depth (In.)
1.2 in
Width (In.)
4.88 in

Details

Finish
Brushed Nickel (BN)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.