Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shr Arm Flange Kit Bl

  • Mfr # S122BL

  • Zoro # G512372210


product price: $107.03
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
9.6 in
Depth (In.)
3.5 in
Width (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S122BL
Zoro #
G512372210
UPC #
26508299500
Country of Origin
United States

Dimensions

Length
9.6 in
Depth (In.)
3.5 in
Width (In.)
5.5 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.