Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shr Arm Flange Kit Nl

  • Mfr # S122NL

  • Zoro # G312414912


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width (In.)
5.5 in
Length
9.7 in
Depth (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S122NL
Zoro #
G312414912
UPC #
26508299517
Country of Origin
United States

Dimensions

Width (In.)
5.5 in
Length
9.7 in
Depth (In.)
3.5 in

Details

Finish
Polished Nickel

Description

  • •polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.