Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Shr Head Only 4F Bg 3638BG

Shr Head Only 4F Bg (Discontinued)

  • Mfr # 3638BG
  • Zoro # G008585223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3638BG
Zoro #
G008585223
UPC #
26508350959
Country of Origin
China

Dimensions

Height
4 in
Width
4.6 in
Length
4.7 in

Details

Finish
Brushed Gold
Application
Residential

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •4-3/8" diameter spray head
  • •four-function full spray; invigorating spray; combination spray for more variety; targeted massage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.