Zoro Homepage

Shr Head Only 4F Bl

  • Mfr # 3638BL

  • Zoro # G108585222


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
4 in
Width
4.6 in
Length
4.7 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3638BL
Zoro #
G108585222
UPC #
26508305980
Country of Origin
United States

Dimensions

Height
4 in
Width
4.6 in
Length
4.7 in

Details

Finish
Matte Black
Application
Residential

Description

matte black finish is the perfect complement to modern spaces


  • •4-3/8" diameter spray head
  • •four-function full spray; invigorating spray; combination spray for more variety; targeted massage
  • •limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.