Zoro Homepage

Shr Head Only 4F Orb

  • Mfr # 3638ORB

  • Zoro # G812374013


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Width (In.)
4.62 in
Depth (In.)
3.62 in
Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3638ORB
Zoro #
G812374013
UPC #
26508242155
Country of Origin
China

Dimensions

Width (In.)
4.62 in
Depth (In.)
3.62 in
Length
4.62 in

Details

Finish
Oil Rubbed Bronze
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •4-3/8" diameter spray head
  • •four-function full spray; invigorating spray; combination spray for more variety; targeted massage
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.