Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shr Head Only Mnf Fc Wr

  • Mfr # 6302WR

  • Zoro # G112414853


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Length
4.62 in
Width
4.62 in
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Depth
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6302WR
Zoro #
G112414853
UPC #
26508142486
Country of Origin
United States

Dimensions

Length
4.62 in
Width
4.62 in
Depth
3.62 in

Details

Finish
Wrought Iron
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •antique-inspired wrought iron finish gives your space a highly traditional feel
  • •4-3/8" diameter spray head
  • •one-function full spray
  • •limited lifetime warranty
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.