Zoro Homepage

Shwr Arm Diverter W/Hh Cradle Bl Carded

  • Mfr # CL707BL

  • Zoro # G308463795


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height (In.)
1.7 in
Width (In.)
4.1 in
Length
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL707BL
Zoro #
G308463795
UPC #
26508351307
Country of Origin
China

Dimensions

Height (In.)
1.7 in
Width (In.)
4.1 in
Length
6.7 in

Details

Finish
Matte Black

Description

matte black finish is the perfect complement to modern spaces


  • •metal construction
  • •two independent, one shared function
  • •integral handshower cradle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.