Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shwr Arm Flange Bl

  • Mfr # 137488BL

  • Zoro # G812414825


product price: $27.95
/ea

Key Features

Finish
Matte Black
Length
2.5 in
Width (In.)
2.5 in
Depth (In.)
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137488BL
Zoro #
G812414825
UPC #
26508277409
Country of Origin
United States

Dimensions

Length
2.5 in
Width (In.)
2.5 in
Depth (In.)
0.37 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.