Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Spry & Hose Assy Csl

  • Mfr # 141006CSL

  • Zoro # G108589374


product price: $48.29
/ea

Key Features

Finish
Classic Stainless
Width
8.5 in
Application
Residential
Length
13 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141006CSL
Zoro #
G108589374
UPC #
26508187371
Country of Origin
United States

Dimensions

Width
8.5 in
Length
13 in
Height
1.5 in

Details

Finish
Classic Stainless
Application
Residential

Description


classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
  • •Intended for residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.