Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sienna Single Robe Hook Black (Discontinued)

  • Mfr # DN4903BK
  • Zoro # G2170854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN4903BK
Zoro #
G2170854
UPC #
034584094223
Country of Origin
China

Dimensions

Height
2.6
Width
4
Length
4.7

Details

Item
Sienna Single Robe Hook Black
Collection
Sienna
Finish
Matte Black
Weight
0.5

Description

Sienna Single Robe Hook Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.