
Sinema One-Handle Kitchen Faucet in Spot Resist Stainless
Mfr # S5235EWSRS
Zoro # G910399413
product price: $1,090.34
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM (5.7 L/min) max.
Standards
Low Lead Compliant; ADA Compliant
Depth
4 in.
Length (In.)
26.7 in.
Series
Sinema
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5235EWSRS
Zoro #
G910399413
UPC #
26508373347
Country of Origin
United States
Dimensions
Depth
4 in.
Length (In.)
26.7 in.
Width
14.4 in.
Details
Finish
Spot Resist Stainless
Flow Rate
1.5 GPM (5.7 L/min) max.
Standards
Low Lead Compliant; ADA Compliant
Series
Sinema
Color/Finish
Silver
Typical Application
Kitchen
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.