Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sinema One-Handle Pulldown Bar Faucet

  • Mfr # S6235BL

  • Zoro # G601254205


product price: $623.36
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
12.3 in
Height
3.8 in
Length (In.)
24.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6235BL
Zoro #
G601254205
UPC #
26508271186
Country of Origin
United States

Dimensions

Width
12.3 in
Height
3.8 in
Length (In.)
24.6 in

Details

Finish
Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.