Zoro Homepage

Sinema One-Handle Pulldown Bar Faucet

  • Mfr # S6235SRS

  • Zoro # G201254209


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Finish
Spot Resist Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6235SRS
Zoro #
G201254209
UPC #
26508271186
Country of Origin
United States

Dimensions

Spout Length
7-1/2 in
Connection Size
3/8 in
Spout Height
15 in

Details

Number of Holes
1
Finish
Spot Resist Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.5 gpm
Handle Type
Lever
Mounting Type
Sink or Countertop
Item
Bar Faucet
Connection
Compression
Type
Two-Function
Flow Outlet Type
Aerated Stream; Powerful Cleaning Rinse
Features
Power Clean Spray Technology; Equipped with the Reflex System for Smooth Operation, Easy Movement and Secure Docking of the Pulldown/Pullout Spray Head; Faucet Pulldown Hose; Duralock Quick Connect System For Easy Installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.