Zoro Homepage

Sinema Transitional Pre-Rinse Pd Bl

  • Mfr # S5235BL

  • Zoro # G812414917


product price: $949.53
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.5 GPM
Standards
Lead Law Compliant
Width
14.25 in
Length (In.)
26.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5235BL
Zoro #
G812414917
UPC #
26508316719
Country of Origin
United States

Dimensions

Width
14.25 in
Length (In.)
26.63 in
Depth
3.63 in

Details

Finish
Matte Black
Flow Rate
1.5 GPM
Standards
Lead Law Compliant

Description

  • •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • •matte black finish is the perfect complement to modern spaces
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.