Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single AC adapter with shielded cable for 8301, 8302, 8303, 8304

  • Mfr # 104427

  • Zoro # G615958373


product price: $64.15
/ea

Key Features

Length
6 in
Depth
3 in
Width
3 in
Finish
N/A or Unfinished
Residential / Commercial
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104427
Zoro #
G615958373
UPC #
26508084199
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Depth
3 in
Width
3 in

Details

Finish
N/A or Unfinished
Residential / Commercial
Commercial
Application
Hardware & Accessories

Description

  • 1 year limited warranty
  • Manufactured in Taiwan
  • Genuine Moen manufacturer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.