
Single Bowl, Stand-Alone, 216003 Sink
Mfr # 216006
Zoro # G308437307
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36.88 in
Finish
Stainless
Overall Width
26 in
Overall Height
11.2 in
Commercial / Residential
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216006
Zoro #
G308437307
UPC #
26508353660
Country of Origin
Thailand
Dimensions
Overall Length
36.88 in
Overall Width
26 in
Overall Height
11.2 in
Details
Finish
Stainless
Commercial / Residential
Residential
Description
single bowl
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.