Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Single Handle Single Hole Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome 6810

Single Handle Single Hole Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome (Discontinued)

  • Mfr # 6810
  • Zoro # G6304089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6810
Zoro #
G6304089
UPC #
026508206959
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Overall Height
8-1/4"
Spout Length
3 1/2 in
Max. Installation Surface Thickness
2 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
4 1/4 in

Details

Faucet Operation
Manual
Material
metal
Mounting Hole Center to Center
Single Hole
Number of Holes
3
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
2.2 gpm
Faucet Spout Shape
Straight
Handle Material
Metal
Number of Handles
1
Body Material
Brass
Flow Outlet Type
Laminar
Compliance
ASME A112.18.1/CSA B125.1
Mounting Type - Faucet
Deck
Faucet Finish
Chrome
ADA Compliance
Yes
Standards
ASME A112.18.1/CSA B125.1
Includes
Mounting hardware
Flow Outlet Type - Faucet
Aerated
Faucet Type
Bathroom Sink Faucet
Drain Type
None
Faucet Handle Type
Joystick
Valve Type
Ceramic Disc
Faucet Spout
Brass
Item
Straight Spout Bathroom Faucet
Series
Method
Temp. Control
No
Commercial / Residential
Both
Connection
1/2 MNPT
Flow Outlet Type (Faucet)
Aerated
Residential / Commercial
Commercial
Ligature Resistant
No
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Battery Charger CEC Compliant
CEC Compliant
Temperature Control
No
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Manual
CEC Compliant
CEC Compliant
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
1255
Faucet Body Material
Brass
Spout Reach
2 1/2 in
Faucet Handle Material
Metal

Description

Item Straight Spout Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.