Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sip Beverage Faucet

  • Mfr # S5560

  • Zoro # G108448909


product price: $335.97
/ea
Free Shipping & Returns

Key Features

Residential Commercial
Residential
Width
8.25 in
Height
3.63 in
Length (In.)
15.5 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5560
Zoro #
G108448909
UPC #
26508335758
Country of Origin
United States

Dimensions

Width
8.25 in
Height
3.63 in
Length (In.)
15.5 in

Details

Finish
Chrome
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •one-handle lever handle makes it easy to adjust the water
  • •cold only
  • •beverage faucet
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.