Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sip Beverage Faucet

  • Mfr # S5560SRS

  • Zoro # G106532211


product price: $419.96
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Height
3.63
Length (In.)
15.5
Width
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5560SRS
Zoro #
G106532211
UPC #
26508335772
Country of Origin
United States

Dimensions

Height
3.63
Length (In.)
15.5
Width
8.25

Details

Finish
Spot Resist Stainless
Item
Faucet

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.