Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sip Handle Kit Bl

  • Mfr # 199163BL

  • Zoro # G608460999


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
0.88 in
Commercial / Residential
Residential
Length (In.)
8.75 in
Overall Width
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199163BL
Zoro #
G608460999
UPC #
26508325056
Country of Origin
Unknown

Dimensions

Height
0.88 in
Length (In.)
8.75 in
Overall Width
5.13 in

Details

Finish
Matte Black
Commercial / Residential
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.